Beli facom wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FACOM Striking Box End Wrench (Kunci Ring Pukul)atribut:
- Standards/Norms: DIN 7444
- FACOM Sliding Jaw WrenchDeskripsi:• For nuts with slot on the face.• The wrench is adjusted as a compass, by turning the centre screw.• Double square removable hooks.• Each wrench is supplied with 4 sets of 2 hooks.atribut:
- Capacity (mm): 220-324
- Length (mm): 635
- Size E (mm): 32
- Size E1 (mm): 20
- FACOM Spanner Wrench (Kunci Pas Kait)Deskripsi:Adjustable-hook spanner wrenches have a hinged hook or an adjustable head with a hook on the end. The hook fits into a hole on the bearing, lock nut ring, and servicing collar to loosen or tighten it. These wrenches can tighten or loosen a variety of nut sizes.atribut:
- UNSPSC: 27111726
- Adjustable: Manual
- Corrosion Resistant: Yes
- Handle Color: Silver
- Handle Type: One Piece
- Insulated: No
- Material: Alloy Steel
- Non-Magnetic: No
- Non-Sparking: No
- Tether Style: Tether Capable
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)Deskripsi:Chrome Finish Sets Manufactured from high strength 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: ISO 6787-1982, ASME B.107.8M-1996, BS 6333-1995, DIN3117-1988, JIS B4604-1976.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Deskripsi:Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- FACOM Wrench Cabinet Four-Wayatribut:
- Content: 4 Cavities (2 Square(6,8mm),1 triangular (9mm), 1 Cylindrical (5-14mm)) and 1 bit with 2 Screw PH2 & slotted Head 7mm
- Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Deskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- FACOM Adjustable Wrench Grip (Kunci Inggris)atribut:
- Finish: Chrome Varnish
- Handle Material: Bi-Material
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- FACOM Combination Wrench (Kunci Ring Pas)atribut:
- Material: Steel
- Presentation: Satin chrome finish
Daftar Harga facom wrench Terbaru October 2026
| FACOM Adjustable Wrench (Kunci Inggris) | Rp519.900 |
| FACOM Striking Box End Wrench (Kunci Ring Pukul) | Rp1.899.900 |
| FACOM Wrench Set | Rp1.799.900 |
| FACOM Sliding Jaw Wrench | Rp20.999.900 |
| Parker Refill Pen with Blister (Isi Pulpen / Refill Pulpen) | Rp65.900 |
| FACOM Ratchet Wrench (Kunci Ring Pas Ratchet) | Rp1.099.900 |
| FACOM Spanner Wrench (Kunci Pas Kait) | Rp1.399.900 |
| FACOM Combination Wrench Metric (Kunci Ring Pas) | Rp169.900 |
| Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris) | Rp409.900 |
| Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris) | Rp599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P101519821-1.jpg)
/2bP111095083-1.jpg)


/76P103641258-11.jpg)
/bxP111093429-1.jpg)
/0qP109910026-5.jpg)
/gxP101519609-5.jpg)
/cwP102205464-11.jpg)
/4dP102149157-12.jpg)

/P101002706-1.jpg)
/beP106846410-12.jpg)
/cvP111095463-1.jpg)
/b9P111082405-1.jpg)
/P102269442-1.jpg)
/qyP103200970-1.jpg)
/qrP103200963-2.jpg)
/pkP101519920-2.jpg)
/9gP111093340-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)